Add More Items
View All Quick Selects
Below you can add an image for 'metallic coupling' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
1/2 Inch Non-Metallic Liquidtight Bullet Connector
Total Availability: In Stock
Check local availability
Book Price
$1,349.74
Per 100
SW2520 2 1/2"X2" PVC Swedge Red. CPLG Socxsoc Fab Kraloy
$1,024.41
Per 100 Feet
Eaton Crouse-Hinds Series XJG Expansion Coupling, Rigid/Imc, Steel, Hot Dip Galvanized Finish, 4" Maximum Conduit Movement, 1-1/2" Trade Size
$612.13
Each
Eaton Crouse-Hinds Series XJG Expansion Coupling, Rigid/Imc, Steel, Hot Dip Galvanized Finish, 4" Maximum Conduit Movement, 2" Trade Size
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$903.56
1-1/4" Rigid Compression Couplings Steel Usa
$3,005.99
1-1/2" Rigid Compression Couplings Steel Usa
$3,814.00
2" LT Combo Coupling to Emt Steel Usa
$64.01
1/2" LT Combo Coupling to Emt Steel Usa
$5.97
2 Inch 45 Degree Bullet Connector, Non Metallic Conduit Fitting, For Liquidtight FNMC Type B, Weather Stabilized Thermoplastiac Material Ul Listed For Direct Burial
$20,911.22
2" Rigid Compression Couplings Steel Usa
$8,218.00
1-1/2 Inch Coupling, Malleable Iron For Use With Threadless Rigid/Imc Conduit
$9,407.00
Non-Metallic Bushing Snaps Into Standard Knockout and Fixes Into Common Hole Configurations For 2 X 4 Metal Studs, Sold In A Quantity Of 500.
$35.41
Non-Metallic Straight Connector, 1-1/4 In Trade Size, Plastic, Gray, 2.217 In Length, 2.418 In Diameter, Threaded X Screw-In Connection, 1-1/4 In Knockout Size, 0.225 LB/Ea
$1,172.06
EC05 1/2" PVC End Cap Kraloy
$121.06
Eaton Crouse-Hinds Series XJG Expansion Coupling, Rigid/Imc, Copper-Free Aluminum, 4" Maximum Conduit Movement, 1-1/2" Trade Size
$738.94
EC10 1" PVC End Cap Kraloy
$154.09
Coupling, Conduit, Three-Piece, Aluminum, Size 1 1/4 Inch
$9,509.09
Coupling, Conduit, Three-Piece, Aluminum, Size 1 1/2 Inch
$13,491.81
Conduit Coupling, Compression Type; Zinc Plated Steel Material; 2.25 Inch; Emt Conduit Used On; Ul, Csa Approval; 2.062 Inch Diameter; 25 Per Case Standard Package; 1-1/4 Inch Trade Size; Concrete-Tight, Raintight; Rohs Compliant
$367.08
Conduit Coupling, Compression Type; Zinc Plated Steel Material; 2.25 Inch; Emt Conduit Used On; Ul, Csa Approval; 2.25 Inch Diameter; 20 Per Case Standard Package; 1-1/2 Inch Trade Size; Concrete-Tight, Raintight; Rohs Compliant
$469.29
20
Popularity
Default